Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN METRIC TAPER BEARING 31318M-90KM1
Tapered roller bearing Timken 31318-90KA4, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 30 mm
Tapered roller bearing Timken
References
timken:
31318-90KA4
rubix:
105A9856
manufacturer :
101752513
Technical specifications
Inner diameter
90
mm
Outer diameter
190
mm
Width
30
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN METRIC TAPER BEARING 31318M-90KM1
Technical specifications
Attributes
Inner diameter
90
mm
Outer diameter
190
mm
Width
30
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
248.55
excl. VAT
/
Each
£
298.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 742A
Tapered roller bearing Timken JLM104948-90N04, Outer diameter: 82 mm | Inner diameter: 50 mm | Width: 49 mm
Tapered roller bearing SKF 32017 X, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 58 mm
Tapered roller bearing Timken 482-90075, Outer diameter: 119.888 mm | Inner diameter: 69.85 mm | Width: 65.024 mm
Tapered roller bearing Timken 99100B, Outer diameter: 254 mm | Width: 47.625 mm
Tapered roller bearing NTN 4T-782, Outer diameter: 139 mm | Inner diameter: 104.775 mm | Width: 48.006 mm
Tapered roller bearing Timken 96900-90065, Outer diameter: 355.6 mm | Inner diameter: 228.6 mm | Width: 152.4 mm
Tapered roller bearing FAG 30305-A, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 15 mm
Tapered roller bearing Timken 3379/3325
Tapered roller bearing FAG 33109>A, Outer diameter: 80 mm | Inner diameter: 45 mm | Width: 20.5 mm
Tapered roller bearing Timken HM926740V
Tapered roller bearing NTN 4T-07196, Outer diameter: 50.005 mm | Inner diameter: 48 mm | Width: 9.525 mm
Tapered roller bearing Timken L116149-90019, Outer diameter: 115.824 mm | Inner diameter: 82.55 mm | Width: 47.752 mm
Tapered roller bearing NTN 4T-LM814849, Outer diameter: 99.5 mm | Inner diameter: 77.788 mm | Width: 25.4 mm
Tapered roller bearing Timken 2687/2630, Outer diameter: 63.101 mm | Inner diameter: 25.4 mm | Width: 23.818 mm