Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 32924-90KA2 TAPERED ROLLER BEARING
Tapered roller bearing Timken 32924-90KA2, Outer diameter: 165 mm | Inner diameter: 120 mm | Width: 23 mm
Tapered roller bearing Timken
References
timken:
32924-90KA2
rubix:
105A9418
manufacturer :
190043712
Technical specifications
Inner diameter
120
mm
Outer diameter
165
mm
Width
23
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 32924-90KA2 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
120
mm
Outer diameter
165
mm
Width
23
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.37
excl. VAT
/
Each
£
122.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 05185B, Outer diameter: 47 mm | Width: 11.112 mm
Tapered roller bearing NSK HR32021XJ, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 35 mm
Tapered roller bearing Timken HM237510CD, Outer diameter: 288.925 mm | Width: 111.125 mm
Tapered roller bearing FAG 32315-A, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 45 mm
Tapered roller bearing NTN 32213U, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 32.75 mm
Tapered roller bearing Timken 26283, Outer diameter: 72 mm | Width: 15.875 mm
Tapered roller bearing NTN 32318U, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 67.5 mm
Tapered roller bearing NTN 4T-HM518445, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 39.688 mm
Tapered roller bearing Timken 778/772, Outer diameter: 180.975 mm | Inner diameter: 92.075 mm | Width: 47.625 mm
Tapered roller bearing Timken NA 18685/18620D
Tapered roller bearing SKF 32024 X, Outer diameter: 180 mm | Inner diameter: 120 mm | Width: 40.28 mm
Tapered roller bearing SKF 32030 X/DF, Outer diameter: 225 mm | Inner diameter: 150 mm | Width: 96 mm
Tapered roller bearing Timken JLM722912, Outer diameter: 165 mm | Inner diameter: 115 mm | Width: 28 mm
Tapered roller bearing NSK 32211J, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 26.75 mm
Tapered roller bearing SNR 30206.A, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 17.25 mm