Tapered roller bearing Timken JLM722912, Outer diameter: 165 mm | Inner diameter: 115 mm | Width: 28 mm


Timken Tapered Roller Bearing JLM722900

References
timken:JLM722912
rubix:101A3258
brand logo
brand logo
Technical specifications
Inner diameter115 mm
Outer diameter165 mm
Width28 mm
See all Specifications

Product details : TIMKEN JLM722912-N0000 TAPERED ROLLER BEARING CUP


Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.

Technical specifications


Attributes
Inner diameter115 mm
Outer diameter165 mm
Width28 mm
Bearing Clearancecn
Materialsteel
Cagesteel
Show UNSPSC/ECL@SS
£ 1,242.40 excl. VAT
/ Each
£ 1,490.88 incl. VAT
  • Usually arrives within 14 working days