Timken Tapered Roller Bearing 775
Inner diameter | 92.075 mm |
---|---|
Outer diameter | 180.975 mm |
Width | 47.625 mm |
Logistics dimensions (L x W x H) | 47,625x180,975x180,975 mm |
---|---|
Logistic Weight | 5529 g |
Packaged dimensions (D x W x H) | 63,5x190,5x190,5 mm |
Inner diameter | 92.075 mm |
Outer diameter | 180.975 mm |
Width | 47.625 mm |
Bearing Clearance | CN |
Series | 775 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days