Tapered Roller Bearing Flanged Cup
Outer diameter | 47 mm |
---|---|
Width | 11.112 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 11,112x50,861x50,861 mm |
---|---|
Logistic Weight | 49 g |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
Package weight | 49 g |
Outer diameter | 47 mm |
Width | 11.112 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days