Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC309AGR AGRICULTURAL BEARING
Insert bearing with set screw SNR UC309AGR, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 57 mm
Insert bearing with set screw SNR
References
snr:
UC309AGR
rubix:
394A6456
ean:
3413521649394
Technical specifications
Inner diameter
45
mm
Outer diameter
100
mm
Width
57
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC309AGR AGRICULTURAL BEARING
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
100
mm
Width
57
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.73
excl. VAT
/
Each
£
83.68
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC212-36G2L3, Outer diameter: 110 mm | Inner diameter: 57.15 mm | Width: 65.1 mm
Insert bearing with set screw SKF YAR 212-204-2F, Outer diameter: 110 mm | Inner diameter: 57.15 mm | Width: 65.1 mm
Insert bearing with set screw RHP 1130-1, Outer diameter: 62 mm | Inner diameter: 25.4 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1055-50G, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 21 mm
Insert bearing with set screw RHP 1045-40GHLT, Outer diameter: 85 mm | Inner diameter: 40 mm
Insert bearing with set screw NTN UC316D1, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 86 mm
Insert bearing with set screw SNR UC305-16G2, Outer diameter: 62 mm | Inner diameter: 25.4 mm | Width: 38 mm
Insert bearing with set screw SNR UC.206.G2.T04, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SNR US205-14G2, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 27 mm
Insert bearing with set screw RHP T1060-2.1/4G
Insert bearing with set screw RHP 1130-1.1/4, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1055-2G, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 15 mm
Insert bearing with set screw RHP 1035-1.1/4G, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Insert bearing with set screw SNR UC313-40G2, Outer diameter: 140 mm | Inner diameter: 63.5 mm | Width: 75 mm
Insert bearing with set screw NTN M-UC205D1, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm