Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 31320X METRIC TAPER ROLLER BEARING
Tapered roller bearing Timken 31320X, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 56.5 mm
Tapered roller bearing Timken
References
timken:
31320X
rubix:
238A8490
ean:
0053893134536
Technical specifications
Inner diameter
100
mm
Outer diameter
215
mm
Width
56.5
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 31320X METRIC TAPER ROLLER BEARING
Technical specifications
Attributes
Inner diameter
100
mm
Outer diameter
215
mm
Width
56.5
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
388.65
excl. VAT
/
Each
£
466.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 687/672B
Tapered roller bearing SKF 48220/Q, Outer diameter: 182.562 mm | Inner diameter: 160 mm | Width: 33.338 mm
Tapered roller bearing Timken LM 718947/LM718910
Tapered roller bearing FAG 30226-XL, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 40 mm
Tapered roller bearing Timken HM905843, Inner diameter: 44.987 mm
Tapered roller bearing Timken 598A-90212, Outer diameter: 152.4 mm | Inner diameter: 92.075 mm
Tapered roller bearing Timken HM903210, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 30.96 mm
Tapered roller bearing Timken M235145-902A3, Outer diameter: 254 mm | Inner diameter: 165.1 mm | Width: 101.6 mm
Tapered roller bearing Timken L860049, Inner diameter: 330.2 mm
Tapered roller bearing Timken 71450D, Inner diameter: 114.3 mm
Tapered roller bearing Timken 67790-90246, Outer diameter: 247.65 mm | Inner diameter: 177.8 mm | Width: 103.188 mm
Tapered roller bearing NTN 4T-30308, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 25.25 mm
Tapered roller bearing NTN 32940XUE1, Outer diameter: 280 mm | Inner diameter: 200 mm | Width: 51 mm
Tapered roller bearing FAG 32938-XL, Outer diameter: 260 mm | Inner diameter: 190 mm | Width: 34 mm
Tapered roller bearing SKF 3585/Q, Outer diameter: 78.74 mm | Inner diameter: 41.28 mm | Width: 30.94 mm