NTN - Tapered Roller Bearing - 4T-H913849
Inner diameter | 69.85 mm |
---|---|
Outer diameter | 146.05 mm |
Width | 39.688 mm |
Logistics dimensions (L x W x H) | 146,05x146,05x39,688 mm |
---|---|
Logistic Weight | 2034 g |
Inner diameter | 69.85 mm |
Outer diameter | 146.05 mm |
Width | 39.688 mm |
Bearing Clearance | cn |
Series | trb inch |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days