Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
SNR LM11949/910 TAPERED ROLLER BEARING
Tapered roller bearing SNR LM11949/910, Outer diameter: 45.237 mm | Inner diameter: 19.05 mm | Width: 16.637 mm
Tapered roller bearing SNR
References
snr:
LM11949/910
rubix:
394A7254
ean:
3413520309954
Technical specifications
Inner diameter
19.05
mm
Outer diameter
45.237
mm
Width
16.637
mm
See all Specifications
Product details
Technical specifications
Product details : SNR LM11949/910 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
19.05
mm
Outer diameter
45.237
mm
Width
16.637
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.97
excl. VAT
/
Each
£
7.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 25572/25520
Tapered roller bearing Timken 387AS, Inner diameter: 57.15 mm
Tapered roller bearing NTN 4T-L433749/L433710, Outer diameter: 215.9 mm | Inner diameter: 165.1 mm | Width: 26.195 mm
Tapered roller bearing Timken 07098/07210X
Tapered roller bearing Timken 02474, Outer diameter: 68.262 mm | Inner diameter: 28.575 mm | Width: 22.225 mm
Tapered roller bearing Timken H414210B-40024, Outer diameter: 136.525 mm | Inner diameter: 112.79 mm | Width: 31.75 mm
Tapered roller bearing Timken 45290-30000, Outer diameter: 78.75 mm | Inner diameter: 104.775 mm | Width: 30.162 mm
Tapered roller bearing Timken 898-902A3, Outer diameter: 228.6 mm | Inner diameter: 139.7 mm | Width: 123.952 mm
Tapered roller bearing Timken 99587-90200, Outer diameter: 254 mm | Inner diameter: 149.352 mm | Width: 149.352 mm
Tapered roller bearing Timken 1988/1931
Tapered roller bearing Timken 32308, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 27 mm
Tapered roller bearing Timken 641/632
Tapered roller bearing Timken 861-90023, Outer diameter: 190.5 mm | Inner diameter: 101.6 mm | Width: 127 mm
Tapered roller bearing Timken HH814547, Inner diameter: 66.675 mm
Tapered roller bearing NTN 4T-367, Outer diameter: 67 mm | Inner diameter: 45 mm | Width: 22.225 mm