Insert bearing with eccentric clamping ring INA GE75-XL-KRR-B, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 49.5 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GE75-XL-KRR-B
Rubix:200A0274
Manufacturer :0008777270000
EAN:4064327885791


Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 130 mm |
| Material | steel;rubber |
Documents
Product details : INA GE75-XL-KRR-B RADIAL INSERT BALL BEARING
Radial insert ball bearing GE..-XL-KRR-B
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 130 mm |
| Material | steel;rubber |
| Width | 49.5 mm |
| Basic dynamic load, radial - Cr | 62000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 44500 N |
Show UNSPSC/ECL@SS
£ 145.77 excl. VAT
/ Each
£ 174.92 incl. VAT
- Delivery usually within ( 7 ) days