Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX202G2L3 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX202G2L3, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX202G2L3
rubix:
205A2769
ean:
3413529579389
Technical specifications
Inner diameter
15
mm
Outer diameter
47
mm
Width
43.5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX202G2L3 INSERT BEARING
Technical specifications
Attributes
Inner diameter
15
mm
Outer diameter
47
mm
Width
43.5
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.42
excl. VAT
/
Each
£
14.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring NTN UELS207-104LD1NR, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring SNR EX.305.G2, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring INA GE40-XL-KRR-B-FA125.5, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring INA PE20-XL, Outer diameter: 55 mm | Inner diameter: 20 mm | Width: 31.5 mm
Insert bearing with eccentric clamping ring NTN M-AEL205D1, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 31 mm
Insert bearing with eccentric clamping ring NTN UEL206-103D1W3, Outer diameter: 62 mm | Inner diameter: 30.162 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring NTN AEL206-102D1W3, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 35.7 mm
Insert bearing with eccentric clamping ring NTN UEL207-107D1W3, Outer diameter: 72 mm | Inner diameter: 36.512 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring NSK 1135-1.1/4DEC, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.13 mm
Insert bearing with eccentric clamping ring SNR EX211-32G2, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 71.3 mm
Insert bearing with eccentric clamping ring SNR EX306G2L3, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 50 mm
Insert bearing with eccentric clamping ring INA GE65-214-XL-KTT-B, Outer diameter: 125 mm | Inner diameter: 65 mm | Width: 48.5 mm
Insert bearing with eccentric clamping ring SNR EX313-40G2, Outer diameter: 140 mm | Inner diameter: 63.5 mm | Width: 85.7 mm
Insert bearing with eccentric clamping ring NTN UEL311-203D1W3, Outer diameter: 150 mm | Inner diameter: 55 mm | Width: 73 mm
Insert bearing with eccentric clamping ring SNR ES.208.G2, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm