Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
NTN AEL204-012D1W3 INSERT BEARING
Insert bearing with eccentric clamping ring NTN AEL204-012D1W3, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Insert bearing with eccentric clamping ring NTN
References
ntn:
AEL204-012D1W3
rubix:
205A1396
ean:
4547359461985
Technical specifications
Inner diameter
19.05
mm
Outer diameter
47
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : NTN AEL204-012D1W3 INSERT BEARING
Technical specifications
Attributes
Inner diameter
19.05
mm
Outer diameter
47
mm
Width
31
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.40
excl. VAT
/
Each
£
19.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA GE60-XL-KRR-B-FA164, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 61.9 mm
Insert bearing with eccentric clamping ring INA RAE35-XL-NPP-B, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring INA GNE50-XL-KRR-B, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring SNR EX307-23G2, Outer diameter: 80 mm | Inner diameter: 36.513 mm | Width: 51.6 mm
Insert bearing with eccentric clamping ring SKF YET 209-112, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring NTN M-AEL206D1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.7 mm
Insert bearing with eccentric clamping ring RHP T1040-40DECG
Insert bearing with eccentric clamping ring NTN UEL209-111D1, Outer diameter: 85 mm | Inner diameter: 42.862 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring INA GRAE50-XL-NPP-B, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR EX.305.G2, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring SNR EX217G2T04, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 73.2 mm
Insert bearing with eccentric clamping ring SKF YET 205-014, Outer diameter: 52 mm | Inner diameter: 22.23 mm | Width: 21.5 mm
Insert bearing with eccentric clamping ring NTN UELS308-108D1W3C3/L666
Insert bearing with eccentric clamping ring SNR CEX20619, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 36.5 mm
Insert bearing with eccentric clamping ring SNR LK204G2H, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 28 mm