Insert bearing with eccentric clamping ring INA GRAE30-XL-NPP-B-FA125.5, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GRAE30-XL-NPP-B-FA125.5
Rubix:238A3848
Manufacturer :0028280810000
EAN:4012802813067

Documents
Product details : INA GRAE30-XL-NPP-B-FA125.5 RADIAL INSERT BALL BEARING
Radial insert ball bearing GRAE..-XL-NPP-B
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Material | steel |
| Width | 23.8 mm |
| Basic dynamic load, radial - Cr | 19500 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 11300 N |
Show UNSPSC/ECL@SS
£ 26.04 excl. VAT
/ Each
£ 31.25 incl. VAT
- Usually arrives within 14 working days
