Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX208G2T04 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX208G2T04, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX208G2T04
rubix:
205A2814
ean:
3413529579624
Technical specifications
Inner diameter
40
mm
Outer diameter
80
mm
Width
56.3
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX208G2T04 INSERT BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
80
mm
Width
56.3
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.97
excl. VAT
/
Each
£
29.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR CES20620, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring SNR SES.207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring INA RAE30-XL-NPP-FA106, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring INA GRAE20-XL-NPP-B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring INA GE17-XL-KRR-B, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 27.8 mm
Insert bearing with eccentric clamping ring INA RAE25-XL-NPP-FA106, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring SNR ES207-22G2, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 38.9 mm
Insert bearing with eccentric clamping ring INA GE30-XL-KRR-B-FA125.5, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm
Insert bearing with eccentric clamping ring SKF YET 207/W64, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring SNR SES205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.5 mm
Insert bearing with eccentric clamping ring NTN REL206D1LLJ
Insert bearing with eccentric clamping ring SNR CES20618, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring SNR ESC204, Outer diameter: 20 mm | Inner diameter: 47 mm | Width: 30.9 mm
Insert bearing with eccentric clamping ring INA E35-KLL-NR-AH01-OSE, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.7 mm
Insert bearing with eccentric clamping ring SKF YEL 204-2F/W64, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 43.7 mm