Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX320-64G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX320-64G2, Outer diameter: 215 mm | Inner diameter: 101.6 mm | Width: 128.6 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX320-64G2
rubix:
205A2915
ean:
3413529580316
Technical specifications
Inner diameter
101.6
mm
Outer diameter
215
mm
Width
128.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX320-64G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
101.6
mm
Outer diameter
215
mm
Width
128.6
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
279.27
excl. VAT
/
Each
£
335.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SKF YET 203, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring INA E30-KLL-AH02-ID+21+10, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 48.5 mm
Insert bearing with eccentric clamping ring SNR EX308G2L3, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 57.1 mm
Insert bearing with eccentric clamping ring NTN UELS308-108D1W3C3/L666
Insert bearing with eccentric clamping ring RHP 1020-20DECG, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Insert bearing with eccentric clamping ring SNR EX211G2T04, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.4 mm
Insert bearing with eccentric clamping ring Timken GRA104RRB + COL, Outer diameter: 54 mm | Inner diameter: 31.8 mm | Width: 19 mm
Insert bearing with eccentric clamping ring INA GNE70-XL-KRR-B, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 58 mm
Insert bearing with eccentric clamping ring SNR ES.205-14G2, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring NTN UEL209-111D1, Outer diameter: 85 mm | Inner diameter: 42.862 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring INA GE35-XL-KRR-B, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.7 mm
Insert bearing with eccentric clamping ring SNR EX202G2L3, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR CEX20514, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring SNR EX215G2L3, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 92.1 mm
Insert bearing with eccentric clamping ring SNR EX.208.G2.L3, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.8 mm