Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC201-08G2T20 INSERT BEARING
Insert bearing with set screw SNR UC201-08G2T20, Outer diameter: 47 mm | Inner diameter: 12.7 mm | Width: 31 mm
Insert bearing with set screw SNR
References
snr:
UC201-08G2T20
rubix:
205A9100
ean:
3413529576616
Technical specifications
Inner diameter
12.7
mm
Outer diameter
47
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC201-08G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
12.7
mm
Outer diameter
47
mm
Width
31
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.12
excl. VAT
/
Each
£
10.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1030-1.3/16G, Outer diameter: 62 mm | Inner diameter: 30.163 mm
Insert bearing with set screw NTN UC217D1, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 85.7 mm
Insert bearing with set screw NTN UC311-203D1, Outer diameter: 120 mm | Inner diameter: 55.562 mm | Width: 66 mm
Insert bearing with set screw NTN M-AS205D1, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw SNR US20311G2, Outer diameter: 40 mm | Inner diameter: 17.463 mm | Width: 22 mm
Insert bearing with set screw SNR SUC.207-22, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 42.9 mm
Insert bearing with set screw SNR US211G2T20, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 45.3 mm
Insert bearing with set screw RHP 1075-75G, Outer diameter: 130 mm | Inner diameter: 75 mm
Insert bearing with set screw NTN UC317D1, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 96 mm
Insert bearing with set screw RHP T1050-45G, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 23 mm
Insert bearing with set screw SNR UC213G2, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 65.1 mm
Insert bearing with set screw RHP T1045-45G, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 22 mm
Insert bearing with set screw NTN UC211-200D1, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 55.6 mm
Insert bearing with set screw RHP 1080-80G, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 26 mm
Insert bearing with set screw SNR UC.212-36.G2, Outer diameter: 110 mm | Inner diameter: 57.15 mm | Width: 65.1 mm