Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
TIMKEN YA100RRB INSERT BALL BEARING WITH SET SCREW
Insert bearing with set screw Timken YA 100 RRB, Inner diameter: 25.4 mm
Insert one-side only Ball Bearing with set screw
References
timken:
YA 100 RRB
rubix:
104A0087
ean:
0087796053304
Technical specifications
Inner diameter
25.4
mm
Bearing Clearance
C3
See all Specifications
Product details
Technical specifications
Product details : TIMKEN YA100RRB INSERT BALL BEARING WITH SET SCREW
Technical specifications
Attributes
Logistic Weight
187
g
Inner diameter
25.4
mm
Bearing Clearance
C3
Weight
0.16
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.68
excl. VAT
/
Each
£
35.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw Timken UC315, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 82 mm
Insert bearing with set screw SNR UC201-08G2, Outer diameter: 47 mm | Inner diameter: 12.7 mm | Width: 31 mm
Insert bearing with set screw SNR UC203G2L4, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 31 mm
Insert bearing with set screw NTN SBX08A31LLMC3Q1, Outer diameter: 80 mm | Inner diameter: 34.95 mm | Width: 36.5 mm
Insert bearing with set screw NTN UCS207-107LD1N, Outer diameter: 72 mm | Inner diameter: 36.512 mm | Width: 42.8999999999999 mm
Insert bearing with set screw SKF YAR 210-2RF/VE495, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw SNR UC309AGR, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 57 mm
Insert bearing with set screw SNR UC207-23G2L3, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm
Insert bearing with set screw SNR UCX09-28G2, Outer diameter: 90 mm | Inner diameter: 44.45 mm | Width: 51.6 mm
Insert bearing with set screw NTN UC307D1, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 48 mm
Insert bearing with set screw PTN UC217, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 35 mm
Insert bearing with set screw SKF YAR 208-108-2F/VA228, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw RHP 1230-30G, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Insert bearing with set screw SNR UC.206.G2L4, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SNR UC216G2L3, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 82.6 mm