Insert bearing with set screw SNR UC205-16G2T20, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34 mm
Spherical outer diameter, fixed by set screws, labyrinth seal, for high-temperature applications
See technical informationReferences
SNR:UC205-16G2T20
Rubix:205A9145
EAN:3413529576678




Product details : SNR UC205-16G2T20 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options to facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 34 mm |
| Bearing Clearance | c4 |
| Series | uc200 |
| Material | black-oxide-coated 100 cr6 bearing steel |
| Cage | steel |
| Lubrication Type | grease |
| Total bearing width | 34 mm |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Lubricant | high-temperature t20 grease (pfpe base oil, ptfe thickener, din 51825 kpf2u-30, nlgi ii) |
| Weight | 0.2 kg |
Show UNSPSC/ECL@SS
£ 13.39 excl. VAT
/ Each
£ 16.07 incl. VAT
- Delivery usually within ( 3 ) days
