Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC212-38G2T20 INSERT BEARING
Insert bearing with set screw SNR UC212-38G2T20, Outer diameter: 110 mm | Inner diameter: 60.325 mm | Width: 65.1 mm
Insert bearing with set screw SNR
References
snr:
UC212-38G2T20
rubix:
205A9254
ean:
3413529568048
Technical specifications
Inner diameter
60.325
mm
Outer diameter
110
mm
Width
65.1
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC212-38G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
60.325
mm
Outer diameter
110
mm
Width
65.1
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.79
excl. VAT
/
Each
£
105.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw PTN UC204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 16 mm
Insert bearing with set screw SNR UC.212-39.G2, Outer diameter: 110 mm | Inner diameter: 61.913 mm | Width: 65.1 mm
Insert bearing with set screw SNR UC311-32G2, Outer diameter: 120 mm | Inner diameter: 50.8 mm | Width: 66 mm
Insert bearing with set screw RHP 1117-15, Outer diameter: 40 mm | Inner diameter: 15 mm
Insert bearing with set screw RHP 1075-2.11/16G, Outer diameter: 130 mm | Inner diameter: 68.263 mm
Insert bearing with set screw RHP 1090-3.1/2G, Outer diameter: 160 mm | Inner diameter: 88.9 mm
Insert bearing with set screw SKF YAR 210-2RF, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 22 mm
Insert bearing with set screw FAG UC217, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 85.7 mm
Insert bearing with set screw SNR UC.311.G2, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 66 mm
Insert bearing with set screw RHP 1055-2.3/16DECG, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Insert bearing with set screw INA AY20-NPP-NR-AH04-N104, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 23.7 mm
Insert bearing with set screw PTN SUC205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 17 mm
Insert bearing with set screw RHP J1040-1.1/2GCR, Outer diameter: 80 mm | Inner diameter: 38.1 mm
Insert bearing with set screw SKF YAR 212-207-2F, Outer diameter: 110 mm | Inner diameter: 61.913 mm | Width: 65.1 mm
Insert bearing with set screw RHP T1060-2.1/4G