Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC311-32G2 INSERT BEARING
Insert bearing with set screw SNR UC311-32G2, Outer diameter: 120 mm | Inner diameter: 50.8 mm | Width: 66 mm
Insert bearing with set screw SNR
References
snr:
UC311-32G2
rubix:
205A9351
ean:
3413529581184
Technical specifications
Inner diameter
50.8
mm
Outer diameter
120
mm
Width
66
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC311-32G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
50.8
mm
Outer diameter
120
mm
Width
66
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.41
excl. VAT
/
Each
£
66.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SKF YAR 212-2F/VA228, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Insert bearing with set screw RHP 1130-1.1/4, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 38.1 mm
Insert bearing with set screw SKF YAR 203-2F, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Insert bearing with set screw PTN UC201, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 16 mm
Insert bearing with set screw SKF YAR 206-2RF, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Insert bearing with set screw SKF YAR 207-2RF/W64, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw FAG UC212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 27 mm
Insert bearing with set screw INA GYE40-KRR-B-FA107, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert bearing with set screw SNR US205-14G2, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 27 mm
Insert bearing with set screw NTN AS210D1, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 42 mm
Insert bearing with set screw SNR UC207-21G2T20, Outer diameter: 72 mm | Inner diameter: 33.338 mm | Width: 42.9 mm
Insert bearing with set screw RHP 1035-1.7/16GHLT, Outer diameter: 72 mm | Inner diameter: 36.514 mm
Insert bearing with set screw RHP 1045-1.3/4G, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Insert bearing with set screw SKF YAR 211-2RF, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.6 mm
Insert bearing with set screw RHP 1060-2.7/16DECG, Outer diameter: 110 mm | Inner diameter: 68.58 mm