Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC214G2T04 INSERT BEARING
Insert bearing with set screw SNR UC214G2T04, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 74.6 mm
Insert bearing with set screw SNR
References
snr:
UC214G2T04
rubix:
205A9283
ean:
3413529547043
Technical specifications
Inner diameter
70
mm
Outer diameter
125
mm
Width
74.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC214G2T04 INSERT BEARING
Technical specifications
Attributes
Inner diameter
70
mm
Outer diameter
125
mm
Width
74.6
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.06
excl. VAT
/
Each
£
79.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC.207G2.T20, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw SKF YAR 207-104-2F/W64, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Insert bearing with set screw PTN UC209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 22 mm
Insert bearing with set screw PTN SB202, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 12 mm
Insert bearing with set screw RHP 1055-2.3/16DECG, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Insert bearing with set screw NTN UC212-204D1, Outer diameter: 110 mm | Inner diameter: 57.15 mm | Width: 65.1 mm
Insert bearing with set screw NTN UCX06D1, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 42.8999999999999 mm
Insert bearing with set screw SNR UC203-11G2L3, Outer diameter: 47 mm | Inner diameter: 17.463 mm | Width: 31 mm
Insert bearing with set screw SNR UC202G2L4, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 31 mm
Insert bearing with set screw RHP 1217-15G
Insert bearing with set screw NTN ASS206N, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 29 mm
Insert bearing with set screw SKF YAR 208-2RF/HV, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert bearing with set screw RHP 1070-70G, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm
Insert bearing with set screw SKF YAR 209-2F/W64, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC213G2T04, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 65.1 mm