Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC215G2T04 INSERT BEARING
Insert bearing with set screw SNR UC215G2T04, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 77.8 mm
Insert bearing with set screw SNR
References
snr:
UC215G2T04
rubix:
205A9295
ean:
3413529547050
Technical specifications
Inner diameter
75
mm
Outer diameter
130
mm
Width
77.8
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC215G2T04 INSERT BEARING
Technical specifications
Attributes
Inner diameter
75
mm
Outer diameter
130
mm
Width
77.8
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.56
excl. VAT
/
Each
£
96.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw NTN AS205-100D1, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 27 mm
Insert bearing with set screw SKF YAR 212-207-2F, Outer diameter: 110 mm | Inner diameter: 61.913 mm | Width: 65.1 mm
Insert bearing with set screw NTN UC205-015D1, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 34 mm
Insert bearing with set screw NTN UCX13D1, Outer diameter: 125 mm | Inner diameter: 65 mm | Width: 74.6 mm
Insert bearing with set screw SNR US201G2T04, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 22 mm
Insert bearing with set screw SNR MUC206-20FD, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 38.1 mm
Insert bearing with set screw SNR UC202-10G2T20, Outer diameter: 47 mm | Inner diameter: 15.875 mm | Width: 31 mm
Insert bearing with set screw RHP 1125-25DEC, Outer diameter: 53 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw SNR UC209-28G2T20, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC.206.G2L4, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SKF YAR 211-2RF, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.6 mm
Insert bearing with set screw SNR UC211-34G2T20, Outer diameter: 100 mm | Inner diameter: 53.975 mm | Width: 55.6 mm
Insert bearing with set screw SKF YAR 205-100-2F/W64, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34.1 mm
Insert bearing with set screw RHP 1040-1.1/2GHLT, Outer diameter: 80 mm | Inner diameter: 38.1 mm
Insert bearing with set screw SKF YAR 209-112-2F, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 49.2 mm