Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC315-48G2 INSERT BEARING
Insert bearing with set screw SNR UC315-48G2, Outer diameter: 160 mm | Inner diameter: 76.2 mm | Width: 82 mm
Insert bearing with set screw SNR
References
snr:
UC315-48G2
rubix:
205A9370
ean:
3413529581269
Technical specifications
Inner diameter
76.2
mm
Outer diameter
160
mm
Width
82
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC315-48G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
76.2
mm
Outer diameter
160
mm
Width
82
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
111.65
excl. VAT
/
Each
£
133.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1225-1G, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw RHP 1125-1CG, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34.1 mm
Insert bearing with set screw PTN SB207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Insert bearing with set screw PTN SUC203, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 16 mm
Insert bearing with set screw SKF YAR 216-2F, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 30 mm
Insert bearing with set screw NTN M-UC208D1, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw SKF YAR 210-2RFGR/HV, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.2 mm
Insert bearing with set screw PTN UC211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 25 mm
Insert bearing with set screw PTN UC215, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 30 mm
Insert bearing with set screw NTN UCX15-300D1, Outer diameter: 140 mm | Inner diameter: 76.2 mm | Width: 82.6 mm
Insert bearing with set screw RHP 1030-30DEC
Insert bearing with set screw NTN UCX12D1, Outer diameter: 120 mm | Inner diameter: 60 mm | Width: 65.0999999999999 mm
Insert bearing with set screw SNR CUS21031, Outer diameter: 90 mm | Inner diameter: 49.213 mm | Width: 43.5 mm
Insert bearing with set screw SNR UC311-32G2, Outer diameter: 120 mm | Inner diameter: 50.8 mm | Width: 66 mm
Insert bearing with set screw SKF YAR 205-2RF/HVW64F, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.1 mm