Bearing Insert
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 52 mm |
Width | 34.1 mm |
Logistic Weight | 310 g |
---|---|
Inner diameter | 25.4 mm |
Outer diameter | 52 mm |
Width | 34.1 mm |
Bearing Clearance | CN |
Series | 1100CG |
Limit speed | 6250 rpm |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 14000 N |
Usually arrives within 14 working days