Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC326G2 INSERT BEARING
Insert bearing with set screw SNR UC326G2, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 135 mm
Insert bearing with set screw SNR
References
snr:
UC326G2
rubix:
205A9391
ean:
3413529502950
Technical specifications
Inner diameter
130
mm
Outer diameter
280
mm
Width
135
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC326G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
130
mm
Outer diameter
280
mm
Width
135
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
614.40
excl. VAT
/
Each
£
737.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw NTN RL207C3/L738
Insert bearing with set screw SNR CUS20618, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 30 mm
Insert bearing with set screw SNR CUC.207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw PTN UC217, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 35 mm
Insert bearing with set screw RHP J1025-1GCR, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 17 mm
Insert bearing with set screw RHP 1130-30, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Insert bearing with set screw SNR UC206AGR, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 39 mm
Insert bearing with set screw FAG UC215, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 77.8 mm
Insert bearing with set screw SNR UC203-11G2L3, Outer diameter: 47 mm | Inner diameter: 17.463 mm | Width: 31 mm
Insert bearing with set screw RHP J1040-40GCR, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert bearing with set screw SNR CUS20620, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 30 mm
Insert bearing with set screw PTN UC201, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 16 mm
Insert bearing with set screw INA AY17-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 22 mm
Insert bearing with set screw NTN SBX08A31LLMC3Q1, Outer diameter: 80 mm | Inner diameter: 34.95 mm | Width: 36.5 mm
Insert bearing with set screw NTN UCS212LD1N, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm