Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
NTN SBX08A31LLMC3Q1 AGRICULTURAL BEARING
Insert bearing with set screw NTN SBX08A31LLMC3Q1, Outer diameter: 80 mm | Inner diameter: 34.95 mm | Width: 36.5 mm
Insert bearing with set screw NTN
References
ntn:
SBX08A31LLMC3Q1
rubix:
394A6440
ean:
4550253039860
Technical specifications
Inner diameter
34.95
mm
Outer diameter
80
mm
Width
36.5
mm
See all Specifications
Product details
Technical specifications
Product details : NTN SBX08A31LLMC3Q1 AGRICULTURAL BEARING
Technical specifications
Attributes
Inner diameter
34.95
mm
Outer diameter
80
mm
Width
36.5
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.25
excl. VAT
/
Each
£
54.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw Timken UC205-16, Outer diameter: 52 mm | Width: 17 mm
Insert bearing with set screw SNR SUC.210FG1, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 24 mm
Insert bearing with set screw Timken UC203, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 16 mm
Insert bearing with set screw RHP 1040-40DECG, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Insert bearing with set screw RHP 1025-25GHLT, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw SNR UC207-20G2T20, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Insert bearing with set screw NTN UC213-208D1, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 65.0999999999999 mm
Insert bearing with set screw NTN A-AS205D1, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw SKF YAR 212-207-2F, Outer diameter: 110 mm | Inner diameter: 61.913 mm | Width: 65.1 mm
Insert bearing with set screw NTN UC320D1, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 108 mm
Insert bearing with set screw NTN UCX18D1, Outer diameter: 170 mm | Inner diameter: 90 mm | Width: 104 mm
Insert bearing with set screw SKF YAR 209-2RF/W64, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert bearing with set screw SNR MUC207-22FD, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC202G2L4, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 31 mm
Insert bearing with set screw INA GYE40-KRR-B-FA107, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm