Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UCX12G2 INSERT BEARING
Insert bearing with set screw SNR UCX12G2, Outer diameter: 125 mm | Inner diameter: 60 mm | Width: 74.6 mm
Insert bearing with set screw SNR
References
snr:
UCX12G2
rubix:
206A1443
ean:
3413521341441
Technical specifications
Inner diameter
60
mm
Outer diameter
125
mm
Width
74.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UCX12G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
125
mm
Width
74.6
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.53
excl. VAT
/
Each
£
55.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1240-40-2Z, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 41.8 mm
Insert bearing with set screw SNR US206G2, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 30 mm
Insert bearing with set screw RHP 1070CENDCAP
Insert bearing with set screw RHP 1045-40GHLT, Outer diameter: 85 mm | Inner diameter: 40 mm
Insert bearing with set screw RHP 1055-55G, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Insert bearing with set screw RHP 1045-1.1/2GHLT, Outer diameter: 85 mm | Inner diameter: 38.1 mm
Insert bearing with set screw SKF YAR 204-2RF/W64F, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw PTN SUC213, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 28 mm
Insert bearing with set screw SKF YAR 204-2RF/VE495, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw NTN UCX15-215D1, Outer diameter: 140 mm | Inner diameter: 74.612 mm | Width: 82.6 mm
Insert bearing with set screw SNR UC206-19G2T20, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1045-45G, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Insert bearing with set screw INA GYE60-XL-KRR-B, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Insert bearing with set screw SKF YAR 210-2F/W64, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw SNR UC.217.G2, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 85.7 mm