Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Other insert bearing
SNR UK207G2L3H INSERT BEARING
Other insert bearing SNR UK207G2L3H, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 20 mm
Other insert bearing SNR
References
snr:
UK207G2L3H
rubix:
206A1542
ean:
3413529581450
Technical specifications
Inner diameter
30
mm
Outer diameter
72
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UK207G2L3H INSERT BEARING
Technical specifications
Attributes
Inner diameter
30
mm
Outer diameter
72
mm
Width
20
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.94
excl. VAT
/
Each
£
28.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Other insert bearing SNR UK206G2L3H, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 19 mm
Other insert bearing NTN UK209D1, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 31 mm
Other insert bearing SNR 6204SEE, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Other insert bearing INA GLE45-XL-KRR-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.9 mm
Other insert bearing NTN CS203LLU, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Other insert bearing SNR UK317G2H, Outer diameter: 180 mm | Inner diameter: 75 mm | Width: 82 mm
Other insert bearing SNR CS.209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Other insert bearing SNR UK213G2H36, Outer diameter: 120 mm | Inner diameter: 57.15 mm | Width: 28 mm
Other insert bearing NTN UK322D1, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 80 mm
Other insert bearing INA 208-XL-KRR-AH04, Outer diameter: 80 mm | Inner diameter: 38.892 mm | Width: 27.5 mm
Other insert bearing NTN CS204LLU, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Other insert bearing RHP 3140-1.1/2DEC
Other insert bearing NTN UKX07D1, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 31 mm
Other insert bearing SNR UK207G2, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
Other insert bearing NTN UK306D1, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 29 mm