Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Other insert bearing
SNR UK217G2L3H INSERT BEARING
Other insert bearing SNR UK217G2L3H, Outer diameter: 150 mm | Inner diameter: 80 mm | Width: 35 mm
Other insert bearing SNR
References
snr:
UK217G2L3H
rubix:
206A1614
ean:
3413529581993
Technical specifications
Inner diameter
80
mm
Outer diameter
150
mm
Width
35
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UK217G2L3H INSERT BEARING
Technical specifications
Attributes
Inner diameter
80
mm
Outer diameter
150
mm
Width
35
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
142.35
excl. VAT
/
Each
£
170.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Other insert bearing NTN CS209LLU, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Other insert bearing NTN UK205D1, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 23 mm
Other insert bearing NTN UK307D1, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 33 mm
Other insert bearing SNR UK315G2H39, Outer diameter: 160 mm | Inner diameter: 61.913 mm | Width: 42 mm
Other insert bearing INA SK014-205-KRR, Outer diameter: 52 mm | Inner diameter: 22.25 mm | Width: 25.4 mm
Other insert bearing SNR UK.210.G2, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 31 mm
Other insert bearing SNR CS208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Other insert bearing NTN UK308D1, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 34 mm
Other insert bearing NTN UK209D1, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 31 mm
Other insert bearing NTN UK211D1, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 35 mm
Other insert bearing FAG UK205, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 23 mm
Other insert bearing INA GLE45-XL-KRR-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.9 mm
Other insert bearing INA GSH40-XL-2RSR-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 22 mm
Other insert bearing Timken UK212, Outer diameter: 110 mm | Inner diameter: 55 mm | Width: 47 mm
Other insert bearing SNR UK317G2, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 60 mm