Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Other insert bearing
SNR UK317G2 INSERT BEARING
Other insert bearing SNR UK317G2, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 60 mm
Other insert bearing SNR
References
snr:
UK317G2
rubix:
206A1676
ean:
3413529504008
Technical specifications
Inner diameter
85
mm
Outer diameter
180
mm
Width
60
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UK317G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
85
mm
Outer diameter
180
mm
Width
60
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
150.43
excl. VAT
/
Each
£
180.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Other insert bearing NTN CS205LLU, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Other insert bearing INA GLE50-XL-KRR-B, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Other insert bearing SNR UK207G2H18, Outer diameter: 72 mm | Inner diameter: 28.575 mm | Width: 20 mm
Other insert bearing SNR UK315G2H39, Outer diameter: 160 mm | Inner diameter: 61.913 mm | Width: 42 mm
Other insert bearing NTN UK210D1, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 32 mm
Other insert bearing SNR 6210SEE, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Other insert bearing NTN UK308D1, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 34 mm
Other insert bearing SKF 1726309-2RS1, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 25 mm
Other insert bearing NTN UK217D1, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 46 mm
Other insert bearing SNR UK211G2H, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 33 mm
Other insert bearing SNR UK217G2L3H, Outer diameter: 150 mm | Inner diameter: 80 mm | Width: 35 mm
Other insert bearing SNR UK209G2L3H, Outer diameter: 85 mm | Inner diameter: 40 mm | Width: 22 mm
Other insert bearing FAG UK216, Outer diameter: 140 mm | Inner diameter: 70 mm | Width: 33 mm
Other insert bearing SNR UK.208G2H, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 29 mm
Other insert bearing INA GLE40-XL-KRR-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm