Other insert bearing NTN CS205LLU, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
NTN - Insert Bearing - CS201LLU
See technical informationReferences
NTN:CS205LLU
Rubix:103A6662
EAN:4547359056761



Product details : NTN CS205LLU INSERT BEARING
spherical outer diameter, for direct mounting, single lip seal
Single-row deep groove ball bearing, main dimensions according to DIN 625-1, steel-sheet-reinforced contact seal made of acrylonitrile-butadiene rubber (NBR) on both sides of the bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x15 mm |
|---|---|
| Logistic Weight | 126 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 9.02 excl. VAT
/ Each
£ 10.82 incl. VAT
- Delivery usually within ( 3 ) days
