NTN - Insert Bearing - UK205D1
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 155x150x63 mm |
---|---|
Logistic Weight | 2520 g |
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 46 mm |
Bearing Clearance | cn |
Series | uk200 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days