NTN - Insert Bearing - UC207-104D1
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 72 mm |
Width | 42.9 mm |
Logistics dimensions (L x W x H) | 75x75x50 mm |
---|---|
Logistic Weight | 540 g |
Inner diameter | 31.75 mm |
Outer diameter | 72 mm |
Width | 42.9 mm |
Bearing Clearance | cn |
Series | uc200 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days