Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
RHP BEARING INSERT 1065-60G
Insert bearing with set screw RHP 1065-60G, Outer diameter: 120 mm | Inner diameter: 60 mm
Self-Lube Bearing Insert
References
rhp:
1065-60G
rubix:
158A3832
manufacturer :
1065-60G RRS AR3P5
ean:
00747023132416
Technical specifications
Inner diameter
60
mm
Outer diameter
120
mm
See all Specifications
Product details
Technical specifications
Product details : RHP BEARING INSERT 1065-60G
Technical specifications
Attributes
Logistic Weight
2020
g
Inner diameter
60
mm
Outer diameter
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.19
excl. VAT
/
Each
£
122.63
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP T1030-30G, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Insert bearing with set screw SNR UC204G2, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw RHP 1055-2.3/16G, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 21 mm
Insert bearing with set screw SKF YAR 210-2F/VA228, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 22 mm
Insert bearing with set screw RHP 1030-1.1/8G, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Insert bearing with set screw RHP 1035-35G, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Insert bearing with set screw SNR UC.209-28.G2, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 49.2 mm
Insert bearing with set screw FAG UC208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert bearing with set screw NTN ASS202N, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 22 mm
Insert bearing with set screw FAG UC217, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 85.7 mm
Insert bearing with set screw RHP 1030-30GHLT, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Insert bearing with set screw SKF YAT 206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Insert bearing with set screw NTN UCS207-104LD1N, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Insert bearing with set screw RHP 1017-15G, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 27.38 mm
Insert bearing with set screw SNR UC310-31G2, Outer diameter: 110 mm | Inner diameter: 49.213 mm | Width: 61 mm