Insert bearing with eccentric clamping ring SNR
Inner diameter | 42.863 mm |
---|---|
Outer diameter | 85 mm |
Width | 42.8 mm |
Logistics dimensions (L x W x H) | 90x90x60 mm |
---|---|
Logistic Weight | 887 g |
Inner diameter | 42.863 mm |
Outer diameter | 85 mm |
Width | 42.8 mm |
Bearing Clearance | C3 |
Series | EX200 |
Cage | Steel |
Basic static load, radial - C0r | 20800 N |
Basic dynamic load, radial - Cr | 31850 N |
Usually arrives within 14 working days