References
SNR:ESPA206
Rubix:205A2553
EAN:3413529505999



Product details : SNR ESPA206 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 35.7 mm |
Show UNSPSC/ECL@SS
£ 21.25 excl. VAT
/ Each
£ 25.50 incl. VAT
- Usually arrives within 14 working days
