References
SNR:EXPG204
Rubix:205A3417
EAN:3413529506491



Product details : SNR EXPG204 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 17.30 excl. VAT
/ Each
£ 20.76 incl. VAT
- Usually arrives within 14 working days
