References
SNR:SUCPA201CO
Rubix:205A8827
EAN:3413529549450



Product details : SNR SUCPA201CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 73.17 excl. VAT
/ Each
£ 87.80 incl. VAT
- Usually arrives within 14 working days
