References
SNR:UCP211-32N
Rubix:206A0713
EAN:3413529573769




Product details : SNR UCP211-32N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 55.6 mm |
Show UNSPSC/ECL@SS
£ 45.81 excl. VAT
/ Each
£ 54.97 incl. VAT
- Usually arrives within 14 working days
