References
SNR:UCPG205CO
Rubix:206A1058
EAN:3413529555611



Product details : SNR UCPG205CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 52.37 excl. VAT
/ Each
£ 62.84 incl. VAT
- Usually arrives within 14 working days
