References
SNR:UKPE213HCO
Rubix:206A2302
EAN:3413529565856




Product details : SNR UKPE213HCO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 65 mm |
Show UNSPSC/ECL@SS
£ 112.86 excl. VAT
/ Each
£ 135.43 incl. VAT
- Usually arrives within 14 working days
