References
SNR:USPE210N
Rubix:206A3165
EAN:3413529538614




Product details : SNR USPE210N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 34.92 excl. VAT
/ Each
£ 41.90 incl. VAT
- Delivery usually within ( 3 ) days
