Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
NTN SBX07A02LLSC4/L866Q1 AGRICULTURAL BEARING
Insert bearing with set screw NTN SBX07A02LLSC4/L866Q1, Outer diameter: 72 mm | Inner diameter: 31.78 mm | Width: 37.7 mm
Insert bearing with set screw NTN
References
ntn:
SBX07A02LLSC4/L866Q1
rubix:
394A6438
ean:
4550253049883
Technical specifications
Inner diameter
31.78
mm
Outer diameter
72
mm
Width
37.7
mm
See all Specifications
Product details
Technical specifications
Product details : NTN SBX07A02LLSC4/L866Q1 AGRICULTURAL BEARING
Technical specifications
Attributes
Inner diameter
31.78
mm
Outer diameter
72
mm
Width
37.7
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.37
excl. VAT
/
Each
£
52.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw NTN UCS207LD1NR, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw SKF YAR 209-2RF, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 22 mm
Insert bearing with set screw SNR UC213G2T20, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 65.1 mm
Insert bearing with set screw NTN M-UC205D1, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm
Insert bearing with set screw SNR UC.207.G2L4, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw RHP 1040-40DECG, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Insert bearing with set screw SNR UC206G2, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SNR US205-14G2, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 27 mm
Insert bearing with set screw RHP 1070-2.7/16G, Outer diameter: 125 mm | Inner diameter: 61.913 mm
Insert bearing with set screw SNR US208G2T04, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 34 mm
Insert bearing with set screw FAG UC210-32, Outer diameter: 90 mm | Inner diameter: 50.8 mm | Width: 51.6 mm
Insert bearing with set screw NTN UC205-100D1LLJ, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34.1 mm
Insert bearing with set screw SNR UC314-44G2, Outer diameter: 150 mm | Inner diameter: 69.85 mm | Width: 78 mm
Insert bearing with set screw SKF YAT 210/W64, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 38.8 mm
Insert bearing with set screw SNR UC207-21G2T20, Outer diameter: 72 mm | Inner diameter: 33.338 mm | Width: 42.9 mm