Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC207-21G2T20 INSERT BEARING
Insert bearing with set screw SNR UC207-21G2T20, Outer diameter: 72 mm | Inner diameter: 33.338 mm | Width: 42.9 mm
Insert bearing with set screw SNR
References
snr:
UC207-21G2T20
rubix:
205A9176
ean:
3413529567904
Technical specifications
Inner diameter
33.338
mm
Outer diameter
72
mm
Width
42.9
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC207-21G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
33.338
mm
Outer diameter
72
mm
Width
42.9
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.04
excl. VAT
/
Each
£
31.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw INA GYE45-210-XL-KRR-B, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 51.6 mm
Insert bearing with set screw SNR MUC206-19FD, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Insert bearing with set screw SNR UC201G2L3, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 31 mm
Insert bearing with set screw NSK F-UC208/LP99, Outer diameter: 80 mm | Inner diameter: 40 mm
Insert bearing with set screw RHP 1065-60G, Outer diameter: 120 mm | Inner diameter: 60 mm
Insert bearing with set screw SNR CUS20927, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 41.2 mm
Insert bearing with set screw SNR US210G2T20, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.5 mm
Insert bearing with set screw SNR US205G2, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw RHP 1040-1.1/2DECG, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Insert bearing with set screw RHP 1035-1.7/16GHLT, Outer diameter: 72 mm | Inner diameter: 36.514 mm
Insert bearing with set screw SNR UC203G2, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 31 mm
Insert bearing with set screw NTN UC316D1, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 86 mm
Insert bearing with set screw RHP 1045-1.3/4G, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Insert bearing with set screw NTN UC209-111D1, Outer diameter: 85 mm | Inner diameter: 42.862 mm | Width: 49.2 mm
Insert bearing with set screw SKF YAR 203/15-2F/W64, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 27.4 mm