Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 32232UUTG TAPERED ROLLER BEARING
Tapered roller bearing NTN 32232UUTG, Outer diameter: 290 mm | Inner diameter: 160 mm | Width: 84 mm
Tapered roller bearing NTN
References
ntn:
32232UUTG
rubix:
394A7062
ean:
4547359918083
Technical specifications
Inner diameter
160
mm
Outer diameter
290
mm
Width
84
mm
Product details
Technical specifications
Product details : NTN 32232UUTG TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
160
mm
Outer diameter
290
mm
Width
84
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
877.58
excl. VAT
/
Each
£
1,053.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 32310AX1/55
Tapered roller bearing Timken 48190/48120, Outer diameter: 161.925 mm | Inner diameter: 107.95 mm | Width: 34.925 mm
Tapered roller bearing Timken JM716649-90K08, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 59.944 mm
Tapered roller bearing SKF 30308, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 25.25 mm
Tapered roller bearing Timken HM813810P
Tapered roller bearing NTN EC0-33009, Outer diameter: 75 mm | Inner diameter: 45 mm | Width: 24 mm
Tapered roller bearing Timken NA 782/773D
Tapered roller bearing Timken 07204-30000, Outer diameter: 52.07 mm | Inner diameter: 40.132 mm | Width: 12.7 mm
Tapered roller bearing Timken JLM506848E, Inner diameter: 55 mm
Tapered roller bearing Timken L357049-902A6, Outer diameter: 393.7 mm | Inner diameter: 304.8 mm | Width: 107.95 mm
Tapered roller bearing SKF 32319, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 71.5 mm
Tapered roller bearing NTN 4T-592, Outer diameter: 152.4 mm | Inner diameter: 61.976 mm | Width: 30.162 mm
Tapered roller bearing Timken 861-90080, Outer diameter: 190.5 mm | Inner diameter: 101.6 mm | Width: 127 mm
Tapered roller bearing Timken NA438SW, Inner diameter: 44.45 mm
Tapered roller bearing Timken 48385-90064, Outer diameter: 190.5 mm | Inner diameter: 133.35 mm | Width: 85.852 mm