Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN JLM506848E-N0000 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken JLM506848E, Inner diameter: 55 mm
Tapered roller bearing Timken
References
timken:
JLM506848E
rubix:
105A2648
manufacturer :
100101771
ean:
0053893626352
Technical specifications
Inner diameter
55
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : TIMKEN JLM506848E-N0000 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
87,884
x
87,884
x
37,846
mm
Package weight
373,3
g
Inner diameter
55
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.70
excl. VAT
/
Each
£
75.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken J 90354/J90748
Tapered roller bearing Timken 72487, Outer diameter: 123.825 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-25580/25521, Outer diameter: 83.058 mm | Inner diameter: 44.45 mm | Width: 23.812 mm
Tapered roller bearing Timken 742D, Outer diameter: 155.575 mm
Tapered roller bearing FAG 31318, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 30 mm
Tapered roller bearing NTN 4T-HM907639, Outer diameter: 111.25 mm | Inner diameter: 47.625 mm | Width: 28.575 mm
Tapered roller bearing Timken M 241547-90054
Tapered roller bearing NTN 4T-665/653, Outer diameter: 146.05 mm | Inner diameter: 85.725 mm | Width: 41.275 mm
Tapered roller bearing FAG KL44649-L44610, Outer diameter: 50.292 mm | Inner diameter: 26.988 mm | Width: 10.668 mm
Tapered roller bearing SKF 639337 A/QCL7C, Outer diameter: 76.219 mm | Inner diameter: 33 mm | Width: 29.37 mm
Tapered roller bearing FAG 32317-XL, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 60 mm
Tapered roller bearing Timken 69354/69630
Tapered roller bearing SKF 32018 X, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 32 mm
Tapered roller bearing NSK 30202J, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 11.75 mm
Tapered roller bearing Timken 353, Outer diameter: 90 mm | Width: 23 mm