Tapered roller bearing Timken NA438SW, Inner diameter: 44.45 mm


Tapered Roller Bearing Cone

References
timken:NA438SW
rubix:397A6814
manufacturer :100040893
ean:0053893032993
brand logo
brand logo
Technical specifications
Inner diameter44.45 mm
Bearing Clearancecn
See all Specifications

Product details : TIMKEN NA438SW-20024 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Strengths

Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination

Applications

Machine Tool / Printing Press / Rolling Mill

Technical specifications


Attributes
Packaged dimensions (D x W x H)87,9x87,9x37,8 mm
Package weight561,1 g
Inner diameter44.45 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 256.08 excl. VAT
/ Each
£ 307.30 incl. VAT
  • Usually arrives within 14 working days