Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-02475/02420 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-02475/02420, Outer diameter: 68.262 mm | Inner diameter: 31.75 mm | Width: 22.225 mm
Tapered roller bearing NTN
References
ntn:
4T-02475/02420
rubix:
394A7084
ean:
4547359511444
Technical specifications
Inner diameter
31.75
mm
Outer diameter
68.262
mm
Width
22.225
mm
Product details
Technical specifications
Product details : NTN 4T-02475/02420 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
31.75
mm
Outer diameter
68.262
mm
Width
22.225
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.10
excl. VAT
/
Each
£
25.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken LM545810-30000, Outer diameter: 438.048 mm | Inner diameter: 283.718 mm | Width: 53.975 mm
Tapered roller bearing Timken 9185, Outer diameter: 152.4 mm | Inner diameter: 68.262 mm | Width: 47.625 mm
Tapered roller bearing Timken 3780-90161, Outer diameter: 93.264 mm | Inner diameter: 50.8 mm | Width: 64.262 mm
Tapered roller bearing Timken 3384/3320B
Tapered roller bearing FAG 33011-XL, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 27 mm
Tapered roller bearing Timken 581-90317, Outer diameter: 139.954 mm | Inner diameter: 81.026 mm | Width: 82.55 mm
Tapered roller bearing Timken 797-30000, Outer diameter: 167.132 mm | Inner diameter: 130.048 mm | Width: 47.752 mm
Tapered roller bearing Timken 33287-90092, Outer diameter: 117.602 mm | Inner diameter: 73.152 mm | Width: 66.802 mm
Tapered roller bearing Timken 495A-90139, Outer diameter: 136.652 mm | Inner diameter: 76.2 mm | Width: 69.85 mm
Tapered roller bearing Timken A2037, Outer diameter: 31.99 mm | Inner diameter: 9.525 mm | Width: 10.01 mm
Tapered roller bearing Timken 529/522B
Tapered roller bearing Timken JRM58049-90UBD
Tapered roller bearing Timken 12580-90026, Outer diameter: 49.276 mm | Inner diameter: 20.574 mm | Width: 39.624 mm
Tapered roller bearing FAG 30307-A, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 22.75 mm
Tapered roller bearing Timken JM 738249-90N04