Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 3384-99401 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 3384/3320B
Tapered roller bearing Timken
References
timken:
3384/3320B
rubix:
397A7953
ean:
0053893652597
Product details
Technical specifications
Product details : TIMKEN 3384-99401 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
217.32
excl. VAT
/
Each
£
260.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken HM 237545-902D2
Tapered roller bearing Timken 632D, Outer diameter: 136.525 mm | Inner diameter: 57.15 mm | Width: 95.25 mm
Tapered roller bearing Timken JHM522649-90K01, Outer diameter: 180.086 mm | Inner diameter: 109.982 mm | Width: 102.362 mm
Tapered roller bearing Timken 8578-90184, Outer diameter: 327.152 mm | Inner diameter: 241.3 mm | Width: 114.3 mm
Tapered roller bearing NTN 4T-635, Outer diameter: 130.175 mm | Inner diameter: 57.15 mm | Width: 41.275 mm
Tapered roller bearing Timken LM451345-902A2, Outer diameter: 355.6 mm | Inner diameter: 263.525 mm | Width: 127 mm
Tapered roller bearing Timken 29685-90152, Outer diameter: 114.3 mm | Inner diameter: 73.152 mm | Width: 58.674 mm
Tapered roller bearing NTN 4T-15100/15245, Outer diameter: 62 mm | Inner diameter: 25.4 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-JH211749PK, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 38.5 mm
Tapered roller bearing Timken 930, Outer diameter: 206.375 mm | Width: 53.975 mm
Tapered roller bearing SKF 48290/Q, Outer diameter: 172.664 mm | Inner diameter: 127 mm | Width: 41.038 mm
Tapered roller bearing Timken LL 713149/LL713110, Outer diameter: 99.217 mm | Inner diameter: 69.85 mm | Width: 17 mm
Tapered roller bearing NTN 4T-3720, Outer diameter: 93.264 mm | Inner diameter: 86.664 mm | Width: 23.812 mm
Tapered roller bearing Timken 25584A-99404, Outer diameter: 82.931 mm | Inner diameter: 44.988 mm | Width: 23.813 mm
Tapered roller bearing Timken 30221, Outer diameter: 190 mm | Inner diameter: 105 mm | Width: 39 mm