Tapered roller bearing FAG 33011-XL, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 27 mm
Tapered roller bearing
See technical informationSee documentsReferences
FAG:33011-XL
Rubix:238A1790
Manufacturer :0926487380000
EAN:4054371379018



Documents
Product details : FAG 33011-XL TAPERED ROLLER BEARING
Tapered roller bearings 330, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Series | 330 |
| Material | sheet steel (cage) |
| Cage | steel |
| Limit speed | 9300 rpm |
| Total bearing width | 27 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 143000 N |
| Basic dynamic load, radial - Cr | 117000 N |
Show UNSPSC/ECL@SS
£ 41.63 excl. VAT
/ Each
£ 49.96 incl. VAT
- Usually arrives within 14 working days
